Menu Search
STARRETT #667-23

Thickness Gauge, 12.00 in. L x 0.500 in. W x 0.0230 in. thick leaf, Inch Decimal Marking

SKU # 40496952861 Manufacturer Series: 667
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Use, Straight Leaf
Leaf Length: 12 in.
Leaf Width: 0.5 in.
Leaf Thickness: 0.023 in.
Markings: Inch Decimal
Material: Tempered Steel