STARRETT #667-15

Thickness Gauge, 12.00 in. L x 0.500 in. W x 0.0150 in. thick leaf, Inch Decimal Marking

SKU: 40496952853
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Multi-Use, Straight Leaf
Leaf Length: 12 in.
Leaf Width: 0.5 in.
Leaf Thickness - in: 0.015 in.
Markings: Inch Decimal
Material: Tempered Steel
Manufacturer Series: 667
Description
Thickness Gauge Stock: Type - Multi-Use, Straight Leaf; Leaf Length - 12.00 in; Leaf Width - 0.500"; Leaf Thickness - in - 0.0150"; Markings - Inch Decimal; Material - Tempered Steel; Manufacturer Series - 667