Menu Search
Search
STARRETT #667-2

Thickness Gauge, 12.00 in. L x 0.500 in. W x 0.0020 in. thick leaf, Inch Decimal Marking, Tempered Steel

SKU # 40496952839 Manufacturer Series: 667
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Use, Straight Leaf
Leaf Length: 12 in.
Leaf Width: 0.5 in.
Leaf Thickness: 0.002 in.
Markings: Inch Decimal
Material: Tempered Steel