Menu Search
Thickness Gauge Stock Gage/Feeler Stock, 12.0 in. L x 0.5 in. W, Inch

STARRETT #52868

Gage/Feeler Stock, 12.0 in. L x 0.5 in. W, Inch

SKU #40496998938
Manufacturer Series: 667
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thickness Gage
Leaf Length: 12 in.
Leaf Width: 0.5 in.
Leaf Thickness: 0.03 in.
Leaf Thickness - mm: 0.762mm
Markings: Inch
Material: Tempered Steel

STARR 52868 THICKNESS GAGE WIDE 12