Menu Search
Thickness Gauge Stock Feeler Gage 12.00 in. 0.500 in. 0.0250 in. 0.635 mm Inch Decimal

PRECISION BRAND PRODUCTS #19K25

Feeler Gage 12.00 in. 0.500 in. 0.0250 in. 0.635 mm Inch Decimal

SKU #69815819700
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Feeler Gage
Leaf Length: 12 in.
Leaf Width: 0.5 in.
Leaf Thickness: 0.025 in.
Leaf Thickness - mm: 0.635mm
Markings: Inch Decimal, Metric Equivalent
Material: C1095 Spring Steel