Menu Search

PRECISION BRAND PRODUCTS #19K19

Feeler Gage 12.00 in. 0.500 in. 0.0190 in. 0.483 mm Inch Decimal

SKU: 69815819570
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Feeler Gage
Leaf Length: 12 in.
Leaf Width: 0.5 in.
Leaf Thickness - in: 0.019 in.
Leaf Thickness - mm: 0.483mm
Markings: Inch Decimal, Metric Equivalent
Material: C1095 Spring Steel