Menu Search
Search
L.S. STARRETT COMPANY #666M-4

Gauge; Thickness; Multi-Use Straight Leaf Feeler Stock; 25.00 ft Length x 0.500 in. Width x 0.04 mm Thickness Leaf; Millimeter Markings; Tempered Steel

SKU # 04965952824 Manufacturer Series: 666
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Use Straight Leaf Feeler Stock
Leaf Length: 25 ft.
Leaf Width: 0.5 in.
Leaf Thickness: 0.04mm
Markings: Millimeter
Material: Tempered Steel

Starrett 666 series thickness gage or feeler stock in rolls. This handy product includes thickness stock, housed in convenient rewindable dispenser rolls. Having the thickness stock in a case makes it very useful for cutting off the required length for adjusting tappets, spark plugs, distributor points, checking bearing clearances and gear play, fitting pistons, rings and pins, gaging narrow slots, etc. This stock is also useful for shimming in fixturing and die work.