Menu Search
WHITE-RODGERS #1F95-0671

Thermostat, Digital; Universal; 7-day Programmable; 45 to 99 deg. F

SKU # 78671053721
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Programmable Digital Thermostat
Application: Heating/Cooling
Wiring: RH, L, C, O/B, G, Y, Y2, W2, 6
Voltage: 24V
Amps: 1.5 to 2.5A
Scale: Fahrenheit
Temperature Range: 45° to 99°F
Color: White
Operation: Push Button
Display: Backlit LCD

Universal multi-stage. Seven-day programmable. Automatic changeover. Keypad lockout.