×

Your shopping cart is empty.

TPI CORP TBD

TPI CORP  TBD

In-Built Thermostat Kit, 2P, 120/277VAC, 22A 120-240V/18A 277V, 50 to 90 deg F, 2-Pole

TPI CORP

Manufacturer # TBD

SKU: 68633410547





Product Description

Thermostats: Type - Baseboard Built-In Kit; Poles - 2P; Voltage - 120-277VAC; Amps - 22A 120-240V, 18A 277V; Temperature Range - 50-90deg F; Color - White/Ivory

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Baseboard Built-In Kit
Poles: 2P
Voltage: 120-277V AC
Amps: 22A 120-240V, 18A 277V
Temperature Range: 50-90°F
Color: White/Ivory

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: