Menu Search
Thermostats Electronic Thermostat, 2P, 100-277VAC, 30.0A, 32 to 200 deg F

TE CONNECTIVITY #ECW-GF

DigiTrace Electronic Thermostat, 2P, 100-277VAC, 30.0A, 32 to 200 deg F

SKU #78535349353
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Programmable Thermostat
Application: Pipe Freeze Protection, Flow Maintenance, Freezer Frost Heave, Floor Heating and Snow Melting
Poles: 2P
Voltage: 100-277V AC
Amps: 30A
Scale: Celsius or Fahrenheit
Temperature Range: 32° to 200°F (0° to 93°C)

The Raychem ECW-GF electronic thermostat provides accurate temperature control with integrated 30-mA ground-fault protection. The ECW-GF is ideal for pipe freeze protection, flow maintenance, freezer frost heave and floor heating applications. The ECW-GF is housed in a NEMA 4X enclosure designed to be wall mounted or installed on a pipe with the optional Raychem FTC-PSK pipe stand kit. The thermostat includes a digital display that shows the measured temperature, set point temperature and alarm conditions (temperature sensor failure, high or low temperature and ground-fault) if detected. Alarm conditions can be indicated via a Form C dry contact connected to a building management system.

Additional Info: Protection: NEMA 4X, Material: Fiberglass Reinforced Polyester Plastic, Relative Humidity: 0 to 90 Percent, Non Condensing