Menu Search
Thermostats Programmable Electronic Thermostat, 120-240V, 11.5A, 5-30 deg C

OUELLET ELECTRIC HEATING #OTH2750P

Programmable Electronic Thermostat, 120-240V, 11.5A, 5-30 deg C

SKU #62526241314
Manufacturer Series: OTH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Programmable Electronic Thermostat
Application: Baseboard Heater, Radiant Ceiling, Convector and Fan-Forced Convector
Voltage: 120-240V
Amps: 11.5A
Scale: Celsius or Fahrenheit
Temperature Range: 41° to 86°F (5° to 30°C)
Color: White

Thermostats: Type - Programmable Electronic Thermostat; Application - Baseboard Heater, Radiant Ceiling, Convector and Fan-Forced Convector; Voltage - 120-240V; Amps - 11.5A; Scale - Celsius or Fahrenheit; Temperature Range - 5-30 deg C 41-86 deg F; Color - White; Additional Information - Mode: Automatic, Manual, Economy, Freeze, Standby, 1380/2390/2750W; Manufacturer Series - OTH

Additional Info: Mode: Automatic, Manual, Economy, Freeze, Standby, 1380/2390/2750W