MAPLE CHASE CO #9600

Low Voltage Wall Thermostat, Rectangular

SKU: 02096709600
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Low Voltage Wall Thermostat
Cover Type: Rectangular
Cover Finish: White
Voltage: 18-30V AC
Amps: 1A
Scale: Celsius
Temperature Range: 10° to 30°C
Manufacturer Series: 9600
Description
Thermostats: Type - Low Voltage Wall Thermostat; Cover Type - Rectangular; Cover Finish - White; Voltage - 18-30VAC; Amps - 1A; Scale - Celsius; Temperature Range - 10-30 degC; Additional Information - Programable 5-2 Day, Application: 1-Heat/1-Cool; Manufacturer Series - 9600
Additional Info: Programable 5-2 Day, Application: 1-Heat/1-Cool