MAPLE CHASE CO #9610

Low Voltage Electronic Heating/Cooling Wall Thermostat, Rectangular

SKU: 02096709610
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Low Voltage Electronic Heating/Cooling Wall Thermostat
Cover Type: Rectangular
Voltage: 18-30V AC
Amps: 1A
Scale: Fahrenheit
Temperature Range: 45° to 90°F
Manufacturer Series: Robertshaw
Description
Thermostats: Type - Low Voltage Electronic Heating/Cooling Wall Thermostat; Cover Type - Rectangular; Voltage - 18-30VAC; Amps - 1A; Scale - Fahrenheit; Temperature Range - 45-90 degF; Additional Information - Programmable: 7day, 4 Time Periods/Day, 2 Temp Settings. Battery Backup; Manufacturer Series - Robertshaw
Additional Info: Programmable: 7day, 4 Time Periods/Day, 2 Temp Settings. Battery Backup