Menu Search
Thermostats Thermostat, Programmable, Low Voltage, 24VAC/DC, 1A

KING ELECTRICAL #EP-3

Thermostat, Programmable, Low Voltage, 24VAC/DC, 1A

SKU #09331910370
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Low Voltage Thermostat
Application: Heat Tracing Systems
Voltage: 24V AC/DC
Amps: 1A
Scale: Celsius or Fahrenheit
Temperature Range: 50° to 90°F (10° to 32°C)
Color: White
Display: 32 to 99°F, 0 to 37°C

Thermostats: Type - Low Voltage Thermostat; Application - Heat Tracing Systems; Voltage - 24VAC/DC; Amps - 1A; Scale - Celsius or Fahrenheit; Temperature Range - 50 to 90 deg F (10 to 32 deg C); Color - White; Display - 32 to 99 deg F, 0 to 37 deg C