Menu Search
Search
HONEYWELL #T834C1137

Thermostat, 55° to 95°F, 20 to 30 VAC, Lever, Fahrenheit

SKU # 08526700055
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Programmable Thermostat
Application: Conventional Systems
Wiring: 1-Heat/Cool Stage
Voltage: 20-30V AC
Amps: 0.18 to 1 A at 30 VAC
Switch: SPDT
Scale: Fahrenheit
Temperature Range: 55° to 95°F
Color: Taupe
Control: Lever