Menu Search
Thermostats Round Thermostat, 24VAC, 1.0A, 40 to 90 deg F, Deluxe Round Cover, White, Fahrenheit

HONEYWELL #T87K1007

Round Thermostat, 24VAC, 1.0A, 40 to 90 deg F, Deluxe Round Cover, White, Fahrenheit

SKU #08526726359
Manufacturer Series: T87K
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Low Voltage Wall Thermostat
Cover Type: Deluxe Round
Cover Finish: White
Voltage: 24V AC
Amps: 1A
Switch: SPST
Scale: Fahrenheit
Temperature Range: 40° to 90°F

Thermostats: Type - Low Voltage Wall Thermostat; Cover Type - Deluxe Round; Cover Finish - White; Voltage - 24VAC; Amps - 1A; Switch - SPST; Scale - Fahrenheit; Temperature Range - 40-90 degF; Additional Information - Thermistor, Adjustable Anticipator, Battery Powered; Manufacturer Series - T87K

Additional Info: Thermistor, Adjustable Anticipator, Battery Powered