Menu Search
Thermostats Line Voltage Electronic Wall Thermostat Red Rectangular -1 - 60ºC
HAMMOND MANUFACTURING #SKT011409NC-C

Line Voltage Electronic Wall Thermostat Red Rectangular -1 - 60ºC

SKU # 62398056781 Manufacturer Series: SKT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Line Voltage Electronic Wall Thermostat
Cover Type: Rectangular
Cover Finish: Red
Voltage: 120/240V AC
Amps: 15/10A
Switch: SPST
Scale: Celsius
Temperature Range: -1° to +60°C

Thermostats: Type - Line Voltage Electronic Wall Thermostat; Cover Type - Rectangular; Cover Finish - Red; Voltage - 120/240VAC; Amps - 15/10A; Switch - SPST; Scale - Celsius; Temperature Range - -1 - 60ºC; Additional Information - Contact: NC; Manufacturer Series - SKT

Additional Info: Contact: NC