ECOBEE INC #EBSTAT-E3-02

Thermostat, Wi-Fi, Heating and Cooling

SKU: 43740399000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wi-Fi Thermostat
Application: Residential Heating and Cooling
Cover Finish: Black
Voltage: 110V AC
Operation: Remote
Display: Digital/LED
Manufacturer Series: LX
Description
Ecobee3 sensors know which rooms are occupied to deliver the right temperature in the right places. And they know whether someone's home to help you save energy and money when you're away. Ecobee3 comes with 1 free remote sensor that measures temperature and occupancy. You can have up to 32 sensors. The more you add, the smarter your Ecobee3 becomes at delivering comfort where it matters and savings where it counts
Additional Info: HomeKit enabled, 7 day programmable