Menu Search

BERKO #MT2

Unit Heater Built-In

SKU: 68536004715
Manufacturer Series: MUH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Unit Heater Built-In
Wiring: 2-Stage
Voltage: 240/277V AC
Amps: 25/22A
Temperature Range: 40° to 85°F
Description
Thermostats: Type - Unit Heater Built-In; Wiring - 2-Stage; Voltage - 240/277VAC; Amps - 25/22A; Temperature Range - 40 deg - 85 degF; Manufacturer Series - MUH