Menu Search

BERKO #MD26

Line Voltage Wall Thermostat, Traditional, Rectangular

SKU: 68536084168
Manufacturer Series: MD
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Line Voltage Wall Thermostat
Cover Type: Traditional, Rectangular
Cover Finish: White
Voltage: 120/240/277V AC
Amps: 22/22/18A
Switch: DPST
Scale: Fahrenheit
Temperature Range: 50° to 90°F
Description
Thermostats: Type - Line Voltage Wall Thermostat; Cover Type - Traditional, Rectangular; Cover Finish - White; Voltage - 120/240/277VAC; Amps - 22/22/18A; Switch - DPST; Scale - Fahrenheit; Temperature Range - 50-90 degF; Manufacturer Series - MD