Menu Search
Thermostats Programmable Thermostat/Humidistat, 50 to 99 deg F (10 to 37 deg C), 3-Stage, White
BARD MANUFACTURING CO #8403-060

Programmable Thermostat/Humidistat, 50 to 99 deg F (10 to 37 deg C), 3-Stage, White

SKU # 78156694911
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Electronic Thermostat
Application: Heat Pumps
Wiring: 3-Stage
Cover Finish: White
Scale: Celsius or Fahrenheit
Temperature Range: 50° to 99°F (10° to 37°C)
Color: White

Thermostats: Type - Electronic Thermostat; Application - Heat Pumps; Wiring - 3-Stage; Cover Finish - White; Scale - Celsius or Fahrenheit; Temperature Range - 50 to 99 deg F (10 to 37 deg C); Color - White; Additional Information - Manual or Auto Changeover, Horizontal Mount

Additional Info: Manual or Auto Changeover, Horizontal Mount