WIRE PRODUCTS #TST

Thermostat Wire, 18 AWG, 5C, Sol Bare Cu Conductor, 150V, PVC Jacket and Insulation, 0.17 in. OD

SKU: 78740611805
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermostat Wire
Conductor Size: 18 AWG
Conductor Count: 5C
Conductor Material: Sol Bare Copper
Rating: CL2 CM, FPL
Insulation: PVC
Voltage: 150V
Jacket Material: PVC
Jacket Color: Brown
Outside Diameter: 0.17 in.
Temperature Rating: -20 to 60 Deg C (-4 to 140 Deg F)
Package Length: 250 ft
Package Type: Spool
Manufacturer Series: SIMpull
Description
Thermostat Wire: Type - Thermostat Wire; Conductor Size - 18 AWG; Conductor Count - 5C; Conductor Material - Sol Bare Cu; Rating - CL2 CM, FPL; Insulation - PVC; Voltage - 150V; Jacket Material - PVC; Jacket Color - Brown; OD - 0.17 in.; Temperature Rating - -20 to 60 deg C; Package Length - 250 ft; Package Type - Spool; Additional Information - Conductor Colors: Red, White, Green, Blue, Yellow; Manufacturer Series - SIMpull
Additional Info: Conductor Colors: Red, White, Green, Blue, Yellow