Menu Search
Thermostat Wire Thermostat Wire, 22 AWG, 6C

SOUTHWIRE #55006-04-07

Thermostat Wire, 22 AWG, 6C

SKU #02989235081
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Thermostat Wire
Conductor Size: 22 AWG
Conductor Count: 6C
Rating: CL2

Thermostat Wire: Type - Thermostat Wire; Conductor Size - 22 AWG; Conductor Count - 6C; Rating - CL2