Menu Search
Thermostat Wire Thermostat Wire, 22 AWG, 2C, CL2

SOUTHWIRE #55002-05-07

Thermostat Wire, 22 AWG, 2C, CL2

SKU #02989235065
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Thermostat Wire
Conductor Size: 22 AWG
Conductor Count: 2C
Rating: CL2