Menu Search
Thermostat Wire Thermostat Wire, 0.210 in. Dia, 20 AWG, 10C, Sol Bare Cu Conductor, 150V, Polypropylene
SOUTHWIRE #552100407

BaroStat Thermostat Wire, 0.210 in. Dia, 20 AWG, 10C, Sol Bare Cu Conductor, 150V, Polypropylene

SKU # 02989235251 Manufacturer Series: 2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 250 feet
Unable to add item to cart. Please try again.
Type: Thermostat Wire
Conductor Size: 20 AWG
Conductor Count: 10C
Conductor Material: Sol Bare Copper
Rating: CL2 CM
Insulation: Polypropylene
Voltage: 150V
Jacket Material: PVC
Jacket Color: Brown
Outside Diameter: 0.21 in. (5.33mm)
Temperature Rating: 60°C
Package Length: 250-ft
Package Type: Reel