Menu Search
GENESIS CABLE SYSTEMS #4710-48-01

Thermostat Wire 2C 18 AWG Polypropylene

SKU # 61917203538
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermostat Wire
Conductor Size: 18 AWG
Conductor Count: 2C
Conductor Material: Sol Bare Copper
Rating: CL2 CM
Insulation: Polypropylene
Voltage: 300V
Jacket Material: PVC
Jacket Color: Brown
Outside Diameter: 0.135 in. (3.43mm)
Temperature Rating: 60°C
Package Length: 500-ft
Package Type: Reel

Thermostat Wire: Type - Thermostat Wire; Conductor Size - 18 AWG; Conductor Count - 2C; Conductor Material - Sol Bare Cu; Rating - CL2 CM; Insulation - Polypropylene; Voltage - 300V; Jacket Material - PVC; Jacket Color - Brown; OD - 0.135" (3.43mm); Temperature Rating - 60deg C; Package Length - 500-ft; Package Type - Reel; Manufacturer Series - Genesis