Menu Search
Thermostat Wire Thermostat Wire, 0.200 in. Dia, 18 AWG, 6C, Sol Bare Cu Conductor, 300V, PVC, PVC Jacket

GENERAL CABLE #05586.R5.02

Thermostat Wire, 0.200 in. Dia, 18 AWG, 6C, Sol Bare Cu Conductor, 300V, PVC, PVC Jacket

SKU #07940705586
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 250 feet
Type: Thermostat Wire
Conductor Size: 18 AWG
Conductor Count: 6C
Conductor Material: Sol Bare Copper
Rating: CL2 CM
Insulation: PVC
Voltage: 300V
Jacket Material: PVC
Jacket Color: White
Outside Diameter: 0.2 in. (5.08mm)
Temperature Rating: 221°F (105°C)
Package Length: 250-ft
Package Type: Reel