Menu Search
Search
LA-CO INDUSTRIES #24201

Markal® Infrared Thermometer, K Thermocouple, 16:1 Dia Spot

SKU # 04861524201
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Infrared Thermometer
Thermocouple Types: K
Distance - Spot Diameter: 16:1
Temperature Range deg C: -60° to +625°C
Temperature Range deg F: -76° to +1157°F
Sighting: Laser
Recording: Min/Max/Avg/Differential
Input: Dual