Menu Search
Search
FLUKE #1524-P2-156

Thermometer Readout, -200 to 420 deg C (PRTs)

SKU # 09596948200 Manufacturer Series: 1524
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Hand Held Thermometer Readout
Thermocouple Types: C, E, J, K, L, M, N, T, U, B, R, S
Temperature Range deg C: -200 to 420 deg C (PRTs)
Temperature Range deg F: -328 to 788 deg F (PRTs)
Recording: AVERAGE/STDEV/MAX/MIN
Input: Dual
Data Logging: Yes
Batteries: (3) 12VDC AA Alkaline
Accessories: 5628 PRT, Universal TC INFO-CON Connector, TPAK and Case

The new 1523/24 reference thermometers from Fluke's Hart Scientific division measure, graph and record PRTs, thermocouples and thermistors. These new thermometer readouts deliver high accuracy, wide measurement range, logging and trending, all in a handheld tool you can take anywhere. The dual channel measurement capabilities of the model 1524, you can do twice the work in half the time.

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.