Menu Search
Thermometers Thermometer; Infrared; 10 to 1 Diameter Spot; -30 to 500 deg C deg C; 0.10-1.00 Emissivity; Laser Sighting; Hi-Lo Alarm; (1) AA Batteries
FLUKE #FLUKE-59-MAX+-NA

Thermometer; Infrared; 10 to 1 Diameter Spot; -30 to 500 deg C deg C; 0.10-1.00 Emissivity; Laser Sighting; Hi-Lo Alarm; (1) AA Batteries

SKU # 09596969072
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Infrared Thermometer
Distance - Spot Diameter: 10 to 1
Temperature Range deg C: -30 to 500 deg C
Temperature Range deg F: -22 to 932 deg F
Emissivity: 0.1 - 1
Sighting: Laser
Alarm - Style: Hi-Lo
Batteries: (1) AA

FLK FLUKE-59-MAX+-NA 500DC IR THMTR