Menu Search
Search
FLUKE #1523-CAL

Thermometer Accredited Calibration, -10 to 60 deg C

SKU # 09596948204 Manufacturer Series: 1523
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermometer Accredited Calibration
Thermocouple Types: C, E, J, K, L, M, N, T, U, B, R, S
Temperature Range deg C: -10 to 60 deg C
Temperature Range deg F: 14 to 140 deg F
Recording: MIN/MAX/AVERAGE
Input: Single
Data Logging: 25 Readings with Statistics
Batteries: (3) AA Alkaline

The Fluke 1523 and Fluke 1524 reference thermometers from Fluke calibration measure, graph and record PRTs, thermocouples and thermistors. These thermometer readouts deliver exceptional accuracy, wide measurement range, temperature logging and trending, all in a handheld tool you can take anywhere. The Fluke 1523 and Fluke 1524 let you handle field applications, laboratory measurements and data logging with ease. And with the dual channel measurement capabilities of the model Fluke 1524, you can do twice the work in half the time.