Menu Search
Thermometers Temperature Humidity Meter, -20 to 60 deg C, Single Input, MIN/MAX/AVERAGE Recording, (4) AAA Battery

FLUKE #FLUKE-971

Temperature Humidity Meter, -20 to 60 deg C, Single Input, MIN/MAX/AVERAGE Recording, (4) AAA Battery

SKU #09596928751
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Digital, Temperature/Humidity
Temperature Range deg C: -20° to +60°C
Temperature Range deg F: -4 to 140 deg F
Recording: MIN/MAX/AVERAGE
Input: Single
Accessories: (4) AAA Battery, Manual

Thermometers: Type - Digital, Temperature/Humidity; Temperature Range deg C - -20 to 60 deg C; Temperature Range deg F - -4 to 140 deg F; Recording - MIN/MAX/AVERAGE; Input - Single; Accessories - (4) AAA Battery, Manual; Additional Information - Humidity Range: 5% - 95% RH. Measures: Ambient, Wet Bulb and Dew Point Temperatures. Sensor: Capacitance Polymer Film Sensor

Additional Info: Humidity Range: 5% - 95% RH. Measures: Ambient, Wet Bulb and Dew Point Temperatures. Sensor: Capacitance Polymer Film Sensor