Menu Search
Search
FLUKE #RTD-10

Amprobe RTD Thermometer, -200 to 800 deg C, Dual Input

SKU # 09596955675
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Thermometer
Temperature Range deg C: -200 to 800 deg C
Temperature Range deg F: -328 to 1472 deg F
Recording: MIN/MAX/HOLD/AVERAGE/RELATIVE ZERO
Input: Dual
Alarm - Style: Hi-Lo
Batteries: (4) AAA 1.5V
Accessories: (2) RTD Connectors, (4) Batteries and Users Manual

The RTD-10 dual input digital RTD thermometer is preferred for industrial process applications. It typically provides higher accuracy then thermocouples and maintains stability for many years. Resistive thermal devices (RTDs) are becoming the preferred temperature sensors for precision industrial applications. Instead of generating voltage, RTDs generate electrical resistance, which varies linearly with temperature. Amprobe RTD thermometers maintain long-term stability for superior repeatability of measurements when compared to thermocouples.