Laser Distance Meter/Infrared Thermometer, 12 to 1 Dia Spot, 0.1-1.0 Emissivity

SKU: 09596965923
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Laser Thermometer
Distance - Spot Diameter: 12 to 1
Temperature Range deg C: Laser Distance Meter: 25° to 70°C. Infrared Thermometer: -30° to +650 °C
Temperature Range deg F: Laser Distance Meter: 77 to 158 deg F. Infrared Thermometer: -22 to 1202 deg F
Emissivity: 0.1 - 1
Sighting: Laser
Batteries: (2) AA
The most rugged Fluke 62 MAX+ IR thermometer teamed with the easy to use 414D Laser Distance Meter has everything you need to configure layout and to troubleshoot electrical/HVAC problems quickly. Use the IR thermometer to test for overheating in electrical devices and HVAC components, and use the laser distance meter to determine distance, area, and volume for space configuration.
Additional Info: Laser Type: 635 nm