Menu Search

FLUKE #FLUKE-59-MAX-NA

Infrared Thermometer, 8 to 1 Dia Spot, -30 to 350 deg C

SKU: 09596969071
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Infrared Thermometer
Distance - Spot Diameter: 8 to 1
Temperature Range deg C: -30 to 350 deg C
Temperature Range deg F: -22 to 662 deg F
Emissivity: 0.10 - 1.00
Sighting: Laser
Recording: MIN/MAX/DIF/AVERAGE
Alarm - Style: Hi-Lo
Batteries: (1) AA
Accessories: Battery, Registration Card and User Instructions
Description
FLK FLUKE-59-MAX-NA 350DC IR THMTR