FLUKE #FLUKE-66

Infrared Thermometer, -32 to 600 deg C, 30 to 1 Spot, Adjustable Emissivity, Hi-Lo Alarm

SKU: 09596926115
Manufacturer Series: 60
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Digital, Non-contact Infrared
Distance - Spot Diameter: 30 to 1
Temperature Range deg C: -32° to +600°C
Temperature Range deg F: -25 to 1100 deg F
Data Logging: Yes
Alarm - Style: Hi-Lo
Batteries: FLU-66
Accessories: Holster
Description
Thermometers: Type - Digital, Non-contact Infrared; Distance - Spot Diameter - 30 to 1; Temperature Range deg C - -32 to 600 deg C; Temperature Range deg F - -25 to 1100 deg F; Data Logging - Yes; Alarm - Style - Hi-Lo; Batteries - FLU-66; Accessories - Holster; Additional Information - Accepts RDT probe (contact temperature meassurement); Manufacturer Series - 60
Additional Info: Accepts RDT probe (contact temperature meassurement)