Menu Search
Thermometers Infrared Thermometer, -32 to 500 deg C, 10 to 1 Spot, Fixed Emissivity, Laser Sighting

FLUKE #FLUKE-62

Infrared Thermometer, -32 to 500 deg C, 10 to 1 Spot, Fixed Emissivity, Laser Sighting

SKU #09596929112
Manufacturer Series: 60
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Digital, Non-contact Infrared
Distance - Spot Diameter: 10 to 1
Temperature Range deg C: -32° to +500°C
Temperature Range deg F: -20 to 932 deg F
Emissivity: Fixed
Sighting: Laser, Single Spot
Batteries: (1) 9V
Accessories: Pouch

Thermometers: Type - Digital, Non-contact Infrared; Distance - Spot Diameter - 10 to 1; Temperature Range deg C - -32 to 500 deg C; Temperature Range deg F - -20 to 932 deg F; Emissivity - Fixed; Sighting - Laser, Single Spot; Batteries - (1) 9V; Accessories - Pouch; Manufacturer Series - 60