Infrared Thermometer, -18 to 400 deg C, 8 to 1 Spot, Fixed Emissivity, Laser Sighting

SKU: 09596998998
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Digital, Non-contact Infrared
Distance - Spot Diameter: 8 to 1
Temperature Range deg C: -18° to +400°C
Temperature Range deg F: -0 to 750 deg F
Emissivity: Fixed
Sighting: Laser, Single Spot
Batteries: (1) 9V
Manufacturer Series: MT
Thermometers: Type - Digital, Non-contact Infrared; Distance - Spot Diameter - 8 to 1; Temperature Range deg C - -18 to 400 deg C; Temperature Range deg F - -0 to 750 deg F; Emissivity - Fixed; Sighting - Laser, Single Spot; Batteries - (1) 9V; Manufacturer Series - MT