Menu Search
Search
FLUKE #IR608A

Amprobe Infrared Thermometer, -18 to 400 deg C, 8 to 1 Spot, Fixed Emissivity, Laser Sighting

SKU # 09596941341 Manufacturer Series: IR608A
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital, Non-contact Infrared
Distance - Spot Diameter: 8 to 1
Temperature Range deg C: -18° to +400°C
Temperature Range deg F: -0 to 750 deg F
Emissivity: Fixed
Sighting: Laser, Single Spot
Batteries: (1) 9V

Thermometers: Type - Digital, Non-contact Infrared; Distance - Spot Diameter - 8 to 1; Temperature Range deg C - -18 to 400 deg C; Temperature Range deg F - -0 to 750 deg F; Emissivity - Fixed; Sighting - Laser, Single Spot; Batteries - (1) 9V; Manufacturer Series - Amprobe� IR608A