Menu Search
Thermometers IR Window Kwik Twist, -30 to 900 deg C, 50 to 1 Spot, Adjustable Emissivity, Laser Sighting

FLUKE #FLK-075CLKTD

IR Window Kwik Twist, -30 to 900 deg C, 50 to 1 Spot, Adjustable Emissivity, Laser Sighting

SKU #09596929166
Manufacturer Series: 570
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Digital, Non-contact Infrared
Distance - Spot Diameter: 50 to 1
Temperature Range deg C: -30° to +900°C
Temperature Range deg F: -25 to 1600 deg F
Emissivity: Adjustable
Sighting: Laser, Three Spot
Data Logging: Yes
Alarm - Style: Hi-Lo
Batteries: (2) 1.5V AA
Accessories: Carrying Case, Pouch w/ belt clip, Thermocouple K probe, USB cable, PC software, CD user guide

Thermometers: Type - Digital, Non-contact Infrared; Distance - Spot Diameter - 50 to 1; Temperature Range deg C - -30 to 900 deg C; Temperature Range deg F - -25 to 1600 deg F; Emissivity - Adjustable; Sighting - Laser, Three Spot; Data Logging - Yes; Alarm - Style - Hi-Lo; Batteries - (2) 1.5V AA; Accessories - Carrying Case, Pouch w/ belt clip, Thermocouple K probe, USB cable, PC software, CD user guide; Additional Information - Included Camera Function: 100 max. Images, 6mm optics, Jpg. File format, USB interface, Flash. Close Focus Function; Manufacturer Series - 570

Additional Info: Included Camera Function: 100 max. Images, 6mm optics, Jpg. File format, USB interface, Flash. Close Focus Function