Menu Search

FLUKE #FLUKE-63

IR Thermometer, -32 to 545 deg C, 12 to 1 Spot, Fixed Emissivity, MAX Recording, Hi-Lo Alarm

SKU: 09596926114
Manufacturer Series: 60
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Digital, Non-contact Infrared
Distance - Spot Diameter: 12 to 1
Temperature Range deg C: -32° to +545°C
Temperature Range deg F: -25 to 999 deg F
Alarm - Style: Hi-Lo
Batteries: FLU-63
Accessories: Holster
Description
Thermometers: Type - Digital, Non-contact Infrared; Distance - Spot Diameter - 12 to 1; Temperature Range deg C - -32 to 545 deg C; Temperature Range deg F - -25 to 999 deg F; Alarm - Style - Hi-Lo; Batteries - FLU-63; Accessories - Holster; Manufacturer Series - 60