Menu Search
Search
FLUKE #IR-750

Amprobe Digital, Non-contact Infrared Thermometer Amprobe IR750 Series

SKU # 09596961435 Manufacturer Series: IR750
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital, Non-contact Infrared
Distance - Spot Diameter: 50 to 1
Temperature Range deg C: -50° to +1550°C
Temperature Range deg F: -58 to 2822 deg F
Emissivity: Adjustable
Sighting: Laser, Single Spot
Alarm - Style: Hi-Lo
Batteries: (1) 9V
Accessories: Carring Bag, Hard Case, Battery, Thermocouple K probe, USB cable, PC software, CD user guide

Thermometers: Type - Digital, Non-contact Infrared; Distance - Spot Diameter - 50 to 1; Temperature Range deg C - -50 to 1550 deg C; Temperature Range deg F - -58 to 2822 deg F; Emissivity - Adjustable; Sighting - Laser, Single Spot; Alarm - Style - Hi-Lo; Batteries - 1 9V; Accessories - Carring Bag, Hard Case, Battery, Thermocouple K probe, USB cable, PC software, CD user guide; Additional Information - Dual LCD Display, Min/Max/Dif/Avg Temp. Display, 99 Point Memory, Tripod Mountable, Thermocouple Input, USB Port; Manufacturer Series - Amprobe® IR750

Additional Info: Dual LCD Display, Min/Max/Dif/Avg Temp. Display, 99 Point Memory, Tripod Mountable, Thermocouple Input, USB Port