Menu Search
Search
FLUKE #IR-730

Amprobe Digital, Non-contact Infrared Thermometer Amprobe IR730 Series

SKU # 09596961434 Manufacturer Series: IR730
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital, Non-contact Infrared
Distance - Spot Diameter: 30 to 1
Temperature Range deg C: -32° to +1250°C
Temperature Range deg F: -26 to 2282 deg F
Emissivity: Adjustable
Sighting: Laser, Single Spot
Batteries: (1) 9V
Accessories: Carrying Case, Battery,Manual

Thermometers: Type - Digital, Non-contact Infrared; Distance - Spot Diameter - 30 to 1; Temperature Range deg C - -32 to 1250 deg C; Temperature Range deg F - -26 to 2282 deg F; Emissivity - Adjustable; Sighting - Laser, Single Spot; Batteries - 1 9V; Accessories - Carrying Case, Battery,Manual; Additional Information - Dual LCD Display, Min/Max/Dif/Avg Temp. Display, Tripod Mountable; Manufacturer Series - Amprobe® IR730

Additional Info: Dual LCD Display, Min/Max/Dif/Avg Temp. Display, Tripod Mountable