Menu Search
Search
FLUKE #IR-710

Amprobe Digital, Non-contact Infrared Thermometer Amprobe IR710 Series

SKU # 09596961431 Manufacturer Series: IR710
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital, Non-contact Infrared
Distance - Spot Diameter: 10 to 1
Temperature Range deg C: -18° to +380°C
Temperature Range deg F: -0 to 716 deg F
Emissivity: Fixed
Sighting: Laser, Single Spot
Batteries: (1) 9V
Accessories: Battery,Manual

Thermometers: Type - Digital, Non-contact Infrared; Distance - Spot Diameter - 10 to 1; Temperature Range deg C - -18 to 380 deg C; Temperature Range deg F - -0 to 716 deg F; Emissivity - Fixed; Sighting - Laser, Single Spot; Batteries - 1 9V; Accessories - Battery,Manual; Additional Information - Dual LCD Display, Min/Max Temp. Display; Manufacturer Series - Amprobe® IR710

Additional Info: Dual LCD Display, Min/Max Temp. Display