Dual Laser Thermometer

SKU: 79395002509
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Dual Laser Thermometer
Distance - Spot Diameter: 12 to 1
Temperature Range deg C: -20° to +510°C
Temperature Range deg F: -4 to 950 deg F
Emissivity: Adjustable
Sighting: Visual
Recording: MIN/MAX
Input: Single
Alarm - Style: Hi-Lo
Batteries: (1) 9V
Accessories: Carrying Case, Battery
Thermometers: Type - Dual Laser Thermometer; Distance - Spot Diameter - 12 to 1; Temperature Range deg C - -20 to 510 deg C; Temperature Range deg F - -4 to 950 deg F; Emissivity - Adjustable; Sighting - Visual; Recording - MIN/MAX; Input - Single; Alarm - Style - Hi-Lo; Batteries - (1) 9V; Accessories - Carrying Case, Battery; Additional Information - Emissivity: 0.10-1.00, Dual LCD Backlit Display
Additional Info: Emissivity: 0.10-1.00, Dual LCD Backlit Display