Menu Search
Thermocouple Cable Thermocouple Extension Cable (1) Pair Overall Shield 16 AWG

DEKORON #1802-6260R

Thermocouple Extension Cable (1) Pair Overall Shield 16 AWG

SKU #78906893067
Manufacturer Series: 1802
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Thermocouple Extension Cable
Conductor Count: (1) Pair
Conductor Size: 16 AWG
Shield: Overall Shield
Shield Material: Alum-Polyester 100%
Conductor Material: Thermocouple Alloy, Solid
Jacket Material: FR-PVC
Jacket Color: Black
ANSI Type: JX
Insulation: PVC
Voltage: 300V
Temperature Rating: 200°C
Overall Size: 0.278" (7.10mm)

Thermocouple Cable: Type - Thermocouple Extension Cable; Conductor Count - (1) Pair; Conductor Size - 16 AWG; Shield - Overall Shield; Shield Material - Alum-Polyester 100%; Conductor Material - Thermocouple Alloy, Solid; Jacket Material - FR-PVC; Jacket Color - Black; ANSI Type - JX; Insulation - PVC; Voltage - 300V; Temperature Rating - 200 deg C; Overall Size - 0.278" (7.10mm); Additional Information - PLTC ASA/ISA Type JX, Iron Alloy Positive Wire, Constantan Alloy Negative Wire; Manufacturer Series - 1802

Additional Info: PLTC ASA/ISA Type JX, Iron Alloy Positive Wire, Constantan Alloy Negative Wire