NASON CO #TD-16B-225R/QC

Temperature Switch Remote Sensing Copper Bulb

SKU: 40303898945
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Temperature Switch
Application: Remote Sensing
Sensor Type: Copper Bulb
Sensor Connection: Snap Disc
Switch: SPST-NC
Temperature Setting: 150 to 300 deg F
Differential Temperature: 8 to 16 deg F
Maximum Operating Temperature: 325 deg F
Contact Rating: 5A/250V
Enclosure Rating: NEMA 4
Description
Thermal Sensor Switches: Type - Temperature Switch; Application - Remote Sensing; Sensor Type - Copper Bulb; Sensor Connection - Snap Disc; Switch - SPST-NC; Temperature Setting - 150 to 300 deg F; Differential Temperature - 8 to 16 deg F; Maximum Operating Temperature - 325 deg F; Contact Rating - 5.0A/250V; Enclosure Rating - NEMA 4