You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FLUKE #FLK-TIR3/FT-20

TiR3 Thermal Imager Camera, FPA Detector, 320x240 Pixels Optical, 23.62 in. minimum Focus

SKU # 09596935374 Manufacturer Series: TiR3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Imager Camera
Temperature Range: -4° to +212°F (-20° to +100°C)
Detector type: FPA
Optical Resolution: 320x240 Pixels
Focus: 23.62 in. minimum
Field of View: 23 x 17 deg
Sighting: Laser
Adjustable Emissivity: 0.10 to 1.00 - 0.01 increments
Measurement Modes: Centerpoint, Center Box
Storage Device: 1GB Compact Flash Card
Data Storage: 1000 IR Images
Power: Rechargeable Battery Pack
Accessories: Heavy-Duty Carrying Case, (2) Rechargeable Battery Packs, Battery Charger, Video Cable, USB Cable, 512 MB Compact Flash Card, Compact Flash Card Reader, Neck Strap, SmartView Reporting and Analysis Software on CD

Thermal Imagers: Type - Thermal Imager Camera; Temperature Range - -20 to 100 deg C (-4 to 212 deg F); Detector type - FPA; Optical Resolution - 320x240 Pixels; Focus - 23.62 in. minimum; Field of View - 23 x 17 deg; Sighting - Laser; Adjustable Emissivity - 0.10 to 1.00 - 0.01 increments; Measurement Modes - Centerpoint, Center Box; Storage Device - 1GB Compact Flash Card; Data Storage - 1000 IR Images; Power - Rechargeable Battery Pack; Accessories - Heavy-Duty Carrying Case, (2) Rechargeable Battery Packs, Battery Charger, Video Cable, USB Cable, 512 MB Compact Flash Card, Compact Flash Card Reader, Neck Strap, SmartView Reporting and Analysis Software on CD; Additional Information - Image Frequency: 60Hz, Display: 5 in. LCD; Manufacturer Series - TiR3

Additional Info: Image Frequency: 60Hz, Display: 5 in. LCD