Menu Search
Thermal Imagers Ti95 Thermal Imager Camera, Industrial Performance 2.0 Megapixel Camera, 80x80 Pixels Optical

FLUKE #FLK-TI95-9HZ

Ti95 Thermal Imager Camera, Industrial Performance 2.0 Megapixel Camera, 80x80 Pixels Optical

SKU #09596972547
Manufacturer Series: Ti95
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Thermal Imager Camera
Temperature Range: -4° to +482°F (-20° to +250°C)
Camera Optics: Industrial Performance 2.0 Megapixel
Optical Resolution: 80x80 Pixels
Focus: 18.00 in. minimum
Field of View: 26 x 26 deg
Adjustable Emissivity: On Screen Correction
Measurement Modes: Automatic/Manual
Storage Device: Removable 4GB SD Card, 8GB Wireless SD Card
Power: One Lithium Ion Rechargeable Smart Battery Pack
Accessories: AC Power Adapter, (1) Lithium Ion Smart Battery, USB Cable, SD Memory Card, Soft Transport Bag, Adjustable Hand Strap (Left- or Right-Handed Use), Warranty Registration Card

Thermal Imagers: Type - Thermal Imager Camera; Temperature Range - -20 to 250 deg C (-4 to 482 deg F); Camera Optics - Industrial Performance 2.0 Megapixel; Optical Resolution - 80x80 Pixels; Focus - 18.00 in. minimum; Field of View - 26 x 26 deg; Adjustable Emissivity - On Screen Correction; Measurement Modes - Automatic/Manual; Storage Device - Removable 4GB SD Card, 8GB Wireless SD Card; Power - One Lithium Ion Rechargeable Smart Battery Pack; Accessories - AC Power Adapter, (1) Lithium Ion Smart Battery, USB Cable, SD Memory Card, Soft Transport Bag, Adjustable Hand Strap (Left- or Right-Handed Use), Warranty Registration Card; Additional Information - Image Frequency: 9Hz, Display: 3.5 in. Diagonal (Portrait Format); Manufacturer Series - Ti95

Additional Info: Image Frequency: 9Hz, Display: 3.5 in. Diagonal (Portrait Format)