Menu Search
Thermal Imagers Ti90 Thermal Imager Camera, Industrial Performance 2.0 Megapixel Camera, 80x60 Pixels Optical
FLUKE #FLK-TI90-9HZ

Ti90 Thermal Imager Camera, Industrial Performance 2.0 Megapixel Camera, 80x60 Pixels Optical

SKU # 09596972546 Manufacturer Series: Ti90
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Imager Camera
Temperature Range: -4° to +482°F (-20° to +250°C)
Camera Optics: Industrial Performance 2.0 Megapixel
Optical Resolution: 80x60 Pixels
Focus: 18.00 in. minimum
Field of View: 19.5 x 26 deg
Sighting: Focus Free
Adjustable Emissivity: On Screen Correction
Storage Device: Removable 4GB SD Card, 8GB Wireless SD Card
Power: One Lithium Ion Rechargeable Smart Battery Pack
Accessories: AC Power Adapter, (1) Lithium Ion Smart Battery, USB Cable, SD Memory Card, Fluke Connect Wireless SD Card, Soft Transport Bag, Warranty Registration Card

Thermal Imagers: Type - Thermal Imager Camera; Temperature Range - -20 to 250 deg C (-4 to 482 deg F); Camera Optics - Industrial Performance 2.0 Megapixel; Optical Resolution - 80x60 Pixels; Focus - 18.00 in. minimum; Field of View - 19.5 x 26 deg; Sighting - Focus Free; Adjustable Emissivity - On Screen Correction; Storage Device - Removable 4GB SD Card, 8GB Wireless SD Card; Power - One Lithium Ion Rechargeable Smart Battery Pack; Accessories - AC Power Adapter, (1) Lithium Ion Smart Battery, USB Cable, SD Memory Card, Fluke Connect Wireless SD Card, Soft Transport Bag, Warranty Registration Card; Additional Information - Image Frequency: 9Hz, Display: 3.5 in. Diagonal (Portrait Format); Manufacturer Series - Ti90

Additional Info: Image Frequency: 9Hz, Display: 3.5 in. Diagonal (Portrait Format)